This product requires certification to purchase.

Tape Measure Jacket

Werner Ladder

Tape Measure Jacket

  • Fast #
  • Part #WM440002
  • Item #10003799
  • Manufacturer Part #M440002
5 out of 5 Customer Rating
Brand image
Werner Ladder

Tape Measure Jacket

  • Fast #
  • Part #WM440002
  • Item #10003799
  • Manufacturer Part #M440002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ANSI/ISEA 121-2018
  • Quickly attaches to most commonly used tape measures
  • Requires Certification

Specifications

Material:
Plastic
Material Type:
Polyester
Tool Type:
Tape Measure, Jacket
Type:
WM440002
UPC:
051751140170
Weight:
0.1 lb