This product requires certification to purchase.

S Size Harness

Werner

LiteFit™ S Size Harness

  • Fast #
  • Part #WH312001
  • Item #7830382
  • Manufacturer Part #H312001
4.8 out of 5 Customer Rating
Brand image
Werner

LiteFit™ S Size Harness

  • Fast #
  • Part #WH312001
  • Item #7830382
  • Manufacturer Part #H312001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Built in Relief Handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position
  • Multiple impact indicators make inspection easier
  • Sliding back D-ring for adjustability
  • Slotted pass through buckles on the chest strap fastens without twisting
  • Tongue buckle leg straps are ideal when multiple workers use the same harness
  • 5-point adjustments for optimal fit
  • Meets ANSI z359.11-2021 for standard for full body harnesses
  • Requires Certification
Dimensions & Measurements
Capacity
400 lb
Clothing Size
S
Height
2-2/5 in
Length
18 in
Width
14-2/5 in
Characteristics & Features
Collection
LiteFit™
Color Finish Name
Blue, Yellow
Material
Plastic
Material Type
Polyester
Warranty & Product Information
ANSI
ANSI z359.11-2021
OSHA
OSHA 29 CFR 1910.140 & 1926.502
UPC
051751105926