This product requires certification to purchase.

Mobile Work Station in White and Tan

Werner

Planzboard™ Mobile Work Station in White and Tan

  • Fast #
  • Part #WPT01
  • Item #9627958
  • Manufacturer Part #PT-01
4.3 out of 5 Customer Rating
Brand image
Werner

Planzboard™ Mobile Work Station in White and Tan

  • Fast #
  • Part #WPT01
  • Item #9627958
  • Manufacturer Part #PT-01
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 42-inch tabletop height designed for ergonomics
  • A work surface designed to accommodate up to E-size (36 inches by 48 inches) architectural drawings and plans
  • Transforms from worktable to angled drawing board to vertical whiteboard for all jobsite needs
  • Works on flat surfaces or mounts to most utility carts for productivity on the go
  • Powder coated, 16-gauge steel and dual heavy-duty locking hinges deliver legendary toughness
  • Designed for ease of assembly in mind, one size bolt/nut and carriage bolt design
  • Fits and works with various large size utility carts used in construction, with or without Cart Armor installed
  • PLANZBOARD™ has a stable frame base that can be placed or mounted on any flat surface, including top of jobsite chests, tabletop, inside of the trailer, or any flat work surface
  • PLANZBOARD™ fits on the top tray of popular utility carts used in construction, Rubbermaid* 4520-88, Rubbermaid* 9T67-00, ULINE H2504XX, Toter* ULC00-E0002, Toter* ULC00-S0002, LUXOR* XLC11-B, SOUTHWIRE* UTCS-LG, JET* 140019/PUC-3725, SUNCAST* PUCSD2645, and SUNCAST* PUCHD2645
  • Requires Certification
Dimensions & Measurements
Depth
36 in
Height
20 in
Length
48 in
Width
45 in
Characteristics & Features
Collection
Planzboard™
Color Finish Name
White
Material
Steel
Warranty & Product Information
UPC
783965068499