This product requires certification to purchase.

Werner Aluminum 6FT Telescoping Rolling Scaffold 500lb Load Capacity

Werner

Werner Aluminum 6FT Telescoping Rolling Scaffold 500lb Load Capacity

  • Fast #
  • Part #WATS72
  • Item #14508456
  • Manufacturer Part #ATS-72
3.8 out of 5 Customer Rating
Brand image
Werner

Werner Aluminum 6FT Telescoping Rolling Scaffold 500lb Load Capacity

  • Fast #
  • Part #WATS72
  • Item #14508456
  • Manufacturer Part #ATS-72
3.8 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • From compact to climb-ready in minutes
  • Easily and securely telescopes to multiple platform heights: 6’6”, 5’8”, 5’1”, 4’3”, 3’7”
  • Compact and mobile design with built-in casters: packed size 31.5" x 17.3" x 46.3"
  • Built-in 39-inch guardrail and included toe board system
  • Built-in adjustable outriggers and bubble level for increased stability
  • Extra-large trap door for easy platform access and non-slip work platform
  • Pinch-resistant rungs
  • Recommended for Indoor Use Only
  • Highest average reach height is 13.1 feet
  • Requires Certification
Dimensions & Measurements
Capacity
500
Height
6 ft
Length
78 in
Maximum Capacity
500
Size
6ft
Weight
132 lb
Width
32-2/5 in
Characteristics & Features
Color Finish Name
Silver
Material
Aluminum
Tool Type
Scaffold
Warranty & Product Information
ANSI
ANSI certified
OSHA
OSHA Compliant
UPC
051751153002