This product requires certification to purchase.

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. 304 Stainless Steel Slotted Strut Channel

This product has been replaced by

FNW® 1-5/8 in. Stainless Steel 12 ga Half Slot Strut
FNW® 10 ft. Half Slot 1-5/8 x 1-5/8 12ga 304SS Strut Channel
Manufacturer Part #B22SH-120SS4
Wesanco

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. 304 Stainless Steel Slotted Strut Channel

  • Fast #
  • Part #W200SSST30410
  • Item #11456192
  • Manufacturer Part #200SSST30410
5 out of 5 Customer Rating

This product has been replaced by

FNW® 1-5/8 in. Stainless Steel 12 ga Half Slot Strut
FNW® 10 ft. Half Slot 1-5/8 x 1-5/8 12ga 304SS Strut Channel
Manufacturer Part #B22SH-120SS4
Wesanco

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. 304 Stainless Steel Slotted Strut Channel

  • Fast #
  • Part #W200SSST30410
  • Item #11456192
  • Manufacturer Part #200SSST30410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-5/8 in
Length
10 ft
Width
1-5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
304 SS
Proposition 65
WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
Strut Type
Half Slot Strut
Warranty & Product Information
ASTM
ASTM A-240
Type
W200SSST30410