This product requires certification to purchase.

Privacy Knob Set in Oil Rubbed Bronze

Weslock National

Hudson™ Privacy Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SMP5014004
  • Item #7012045
  • Manufacturer Part #MP5014004
4.6 out of 5 Customer Rating
Brand image
Weslock National

Hudson™ Privacy Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SMP5014004
  • Item #7012045
  • Manufacturer Part #MP5014004
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-7/8 in
Height
2-5/8 in
Thickness
2 in
Characteristics & Features
Collection
Hudson™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Handle Type
Privacy
Security Grade
3
Warranty & Product Information
ANSI
ANSI A156.2 Grade 3
UL Listed
No
UPC
874965001095