This product requires certification to purchase.

Posiwear M3 White Coverall w/ Hood Size L

West Chester®

Posiwear M3 White Coverall w/ Hood Size L

  • Fast #
  • Part #PC3806L
  • Item #9534345
  • Manufacturer Part #C3806/L
4 out of 5 Customer Rating
Brand image
West Chester®

Posiwear M3 White Coverall w/ Hood Size L

  • Fast #
  • Part #PC3806L
  • Item #9534345
  • Manufacturer Part #C3806/L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • NFPA 99 compliant antistatic material
  • One time use product
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Characteristics & Features
Color Finish Name
White
Disposable
Yes
Warranty & Product Information
Product Type
Coveralls
Type
PC3806L
UPC
662909538062