This product requires certification to purchase.

Posiwear M3 White Coverall w/ Hood Size XL

West Chester®

Posiwear M3 White Coverall w/ Hood Size XL

  • Fast #
  • Part #PC3806XL
  • Item #9534332
  • Manufacturer Part #C3806/XL
5 out of 5 Customer Rating
Brand image
West Chester®

Posiwear M3 White Coverall w/ Hood Size XL

  • Fast #
  • Part #PC3806XL
  • Item #9534332
  • Manufacturer Part #C3806/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • NFPA 99 compliant antistatic material
  • One time use product
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Characteristics & Features
Color Finish Name
White
Disposable
Yes
Warranty & Product Information
Product Type
Coveralls
Type
PC3806XL
UPC
662909438065