This product requires certification to purchase.

Size XL Nitrile Disposable Gloves in Blue (Box of 100)

West Chester®

Size XL Nitrile Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #P2910XL
  • Item #7376960
  • Manufacturer Part #2910/XL
5 out of 5 Customer Rating
Brand image
West Chester®

Size XL Nitrile Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #P2910XL
  • Item #7376960
  • Manufacturer Part #2910/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use
  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Length
9 in
Package Quantity
Box of 100
Thickness
4 mil
Width
4-7/10 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Disposable
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
CE Approved
No
UPC
662909029188