This product requires certification to purchase.

3/4 in. Domestic 304L Stainless Steel Round Head Solid Plug

Westbrook Manufacturing

3/4 in. Domestic 304L Stainless Steel Round Head Solid Plug

  • Fast #
  • Part #WS4LRHPFM
  • Item #9284351
  • Manufacturer Part #S4LRHPFM
5 out of 5 Customer Rating
Brand image
Westbrook Manufacturing

3/4 in. Domestic 304L Stainless Steel Round Head Solid Plug

  • Fast #
  • Part #WS4LRHPFM
  • Item #9284351
  • Manufacturer Part #S4LRHPFM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Plug, Solid
Head Style
Round Head
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
ASTM
ASTM A-182 Grade F304
Origin
Domestic