This product requires certification to purchase.

1/4 in. x 48 in. x 250 ft. Packaging Foam (1 Roll)

Westcraft

1/4 in. x 48 in. x 250 ft. Packaging Foam (1 Roll)

  • Fast #
  • Part #WCPAF2504
  • Item #7958559
  • Manufacturer Part #PAF2504
3.5 out of 5 Customer Rating
Brand image
Westcraft

1/4 in. x 48 in. x 250 ft. Packaging Foam (1 Roll)

  • Fast #
  • Part #WCPAF2504
  • Item #7958559
  • Manufacturer Part #PAF2504
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
250 ft
Thickness
0.250 in
Width
48 in
Characteristics & Features
Material
Foam
Warranty & Product Information
UPC
781889380024