This product requires certification to purchase.

1 in. #9 Steel Door Hinge Screw in Oil Rubbed Bronze (Pack of 8)

Westcraft

1 in. #9 Steel Door Hinge Screw in Oil Rubbed Bronze (Pack of 8)

  • Fast #
  • Part #HDHS910U10BC
  • Item #9263759
  • Manufacturer Part #HDHS101U10BC
5 out of 5 Customer Rating
Brand image
Westcraft

1 in. #9 Steel Door Hinge Screw in Oil Rubbed Bronze (Pack of 8)

  • Fast #
  • Part #HDHS910U10BC
  • Item #9263759
  • Manufacturer Part #HDHS101U10BC
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement Part
  • Requires Certification

Documents

Dimensions & Measurements
Length
1 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
Application
Residential
UPC
781889621974