This product requires certification to purchase.

13 gal. Pet Waste Station Can Liner (Box of 50)

Westcraft

13 gal. Pet Waste Station Can Liner (Box of 50)

  • Fast #
  • Part #WCPW13GAL
  • Item #10437530
  • Manufacturer Part #WCPW13GAL
5 out of 5 Customer Rating
Brand image
Westcraft

13 gal. Pet Waste Station Can Liner (Box of 50)

  • Fast #
  • Part #WCPW13GAL
  • Item #10437530
  • Manufacturer Part #WCPW13GAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 50 rolled bags per box
  • 32" x 30" 1.5 mil
  • 13 gallon capacity
  • Fits most 13 gallon trash receptacles
  • Compatible with PP-3R200-KIT WP, PP-DSP-3R200, PP-DSP-3R200-BL, PP-3R200-KIT, PP-3R200-KIT-BL
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
13 gal
Length
32 in
Package Quantity
50
Width
30 in
Characteristics & Features
Color Finish Name
Black
Material Type
LLDPE
Warranty & Product Information
Type
WCPW13GAL
UPC
781889987056