15 in. x 1476 ft. 30 ga Hand Pre-Stretch Film (Skid of 168)
15 in. x 1476 ft. 30 ga Hand Pre-Stretch Film (Skid of 168)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Green Seal Certified:
- No
- Length:
- 1476 ft
- Package Quantity:
- Skid of 168
- Thickness:
- 30 ga
- UPC:
- 781889383889
- Width:
- 15 in