This product requires certification to purchase.

18 in. x 1500 ft. 80 ga Hand Stretch Film (Case of 4)

Westcraft

18 in. x 1500 ft. 80 ga Hand Stretch Film (Case of 4)

  • Fast #
  • Part #WCHCB18150080
  • Item #8017223
  • Manufacturer Part #WCHCB18150080
5 out of 5 Customer Rating
Brand image
Westcraft

18 in. x 1500 ft. 80 ga Hand Stretch Film (Case of 4)

  • Fast #
  • Part #WCHCB18150080
  • Item #8017223
  • Manufacturer Part #WCHCB18150080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1500 ft
Package Quantity
Case of 4
Thickness
80 ga
Width
18 in
Warranty & Product Information
Green Seal Certified
No
UPC
781889383834