This product requires certification to purchase.

20 in. x 5000 ft. 63 ga Hand Stretch Film (Skid of 50)

Westcraft

20 in. x 5000 ft. 63 ga Hand Stretch Film (Skid of 50)

  • Fast #
  • Part #WCMIT205063S50
  • Item #8017220
  • Manufacturer Part #WCMIT205063S50
5 out of 5 Customer Rating
Brand image
Westcraft

20 in. x 5000 ft. 63 ga Hand Stretch Film (Skid of 50)

  • Fast #
  • Part #WCMIT205063S50
  • Item #8017220
  • Manufacturer Part #WCMIT205063S50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5000 ft
Package Quantity
Skid of 50
Thickness
63 ga
Width
20 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Green Seal Certified
No
UPC
781889383803