This product requires certification to purchase.

20 in. x 8000 ft. 55 ga Hand Stretch Film (Skid of 40)

Westcraft

20 in. x 8000 ft. 55 ga Hand Stretch Film (Skid of 40)

  • Fast #
  • Part #WCMIT208055
  • Item #8017227
  • Manufacturer Part #WCMIT208055
3.4 out of 5 Customer Rating
Brand image
Westcraft

20 in. x 8000 ft. 55 ga Hand Stretch Film (Skid of 40)

  • Fast #
  • Part #WCMIT208055
  • Item #8017227
  • Manufacturer Part #WCMIT208055
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8000 ft
Package Quantity
Skid of 40
Thickness
55 ga
Width
20 in
Warranty & Product Information
Green Seal Certified
No
UPC
781889383872