This product requires certification to purchase.

23-1/2 x 42 in. 1.1 mil Can Liner in Clear (Case of 250)

Westcraft

23-1/2 x 42 in. 1.1 mil Can Liner in Clear (Case of 250)

  • Fast #
  • Part #WCL2354211C
  • Item #7446188
  • Manufacturer Part #RX-S4563-XC
5 out of 5 Customer Rating
Brand image
Westcraft

23-1/2 x 42 in. 1.1 mil Can Liner in Clear (Case of 250)

  • Fast #
  • Part #WCL2354211C
  • Item #7446188
  • Manufacturer Part #RX-S4563-XC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Premium quality resin
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
23 gal
Height
42 in
Package Quantity
Case of 250
Thickness
1.1 mil
Weight
18.1 lb
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889363638