This product requires certification to purchase.

24 x 32 in. 0.5 mil Can Liner in White (Case of 500)

Westcraft

24 x 32 in. 0.5 mil Can Liner in White (Case of 500)

  • Fast #
  • Part #WCL24325W
  • Item #7677100
  • Manufacturer Part #WCL2432.5W
4.5 out of 5 Customer Rating
Brand image
Westcraft

24 x 32 in. 0.5 mil Can Liner in White (Case of 500)

  • Fast #
  • Part #WCL24325W
  • Item #7677100
  • Manufacturer Part #WCL2432.5W
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
16 gal
Height
32 in
Package Quantity
Case of 500
Thickness
0.5 mil
Weight
12-4/5 lb
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889350621