This product requires certification to purchase.

3-1/2 in. Steel Ball Bearing Door Hinge in Oil Rubbed Bronze (Pack of 2)

Westcraft

3-1/2 in. Steel Ball Bearing Door Hinge in Oil Rubbed Bronze (Pack of 2)

  • Fast #
  • Part #HDH3532U10B
  • Item #9263683
  • Manufacturer Part #HDH3532U10B
4.4 out of 5 Customer Rating
Brand image
Westcraft

3-1/2 in. Steel Ball Bearing Door Hinge in Oil Rubbed Bronze (Pack of 2)

  • Fast #
  • Part #HDH3532U10B
  • Item #9263683
  • Manufacturer Part #HDH3532U10B
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ball Bearings for Heavy Doors (Solid Core/Hardwood)
  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Two Hinges with 12 Screws
  • Two Button, Removable Pin
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
2.2 ga
Height
3-1/2 in
Length
3-1/2 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
Application
Residential
UPC
781889621219