This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Champagne Brass (Pack of 3)

Westcraft

3-1/2 in. Steel Door Hinge in Champagne Brass (Pack of 3)

  • Fast #
  • Part #HDH3513UCB
  • Item #9263749
  • Manufacturer Part #HDH3513UCB
4.7 out of 5 Customer Rating
Brand image
Westcraft

3-1/2 in. Steel Door Hinge in Champagne Brass (Pack of 3)

  • Fast #
  • Part #HDH3513UCB
  • Item #9263749
  • Manufacturer Part #HDH3513UCB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy Greased Pin for Smooth Quite Operation
  • 1/4 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
2.2 ga
Height
3-1/2 in
Length
3-1/2 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Champagne Brass
Warranty & Product Information
Application
Residential
UPC
781889621875