This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Oil Rubbed Bronze (Pack of 3)

Westcraft

3-1/2 in. Steel Door Hinge in Oil Rubbed Bronze (Pack of 3)

  • Fast #
  • Part #HDH3523U10B
  • Item #9263689
  • Manufacturer Part #HDH3523U10B
5 out of 5 Customer Rating
Brand image
Westcraft

3-1/2 in. Steel Door Hinge in Oil Rubbed Bronze (Pack of 3)

  • Fast #
  • Part #HDH3523U10B
  • Item #9263689
  • Manufacturer Part #HDH3523U10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy Greased Pin for Smooth Quite Operation
  • Square Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification
Dimensions & Measurements
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
Application
Residential
UPC
781889621271