This product requires certification to purchase.

3-1/4 in. Wall Protector Disk in White (Pack of 5)

Westcraft

3-1/4 in. Wall Protector Disk in White (Pack of 5)

  • Fast #
  • Part #HDS36WHT3TX
  • Item #9606826
  • Manufacturer Part #HDS36WHT3TX
4.4 out of 5 Customer Rating
Brand image
Westcraft

3-1/4 in. Wall Protector Disk in White (Pack of 5)

  • Fast #
  • Part #HDS36WHT3TX
  • Item #9606826
  • Manufacturer Part #HDS36WHT3TX
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Hides Wall Damage from Door Knobs
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/4 in
Package Quantity
Pack of 5
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Door Stop Type
Wall Guard
Material
Plastic
Warranty & Product Information
UPC
781889851401