This product requires certification to purchase.

30 x 36 in. 9 mic Can Liner in Black (Case of 500)

Westcraft

30 x 36 in. 9 mic Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCVL3037K10
  • Item #7677076
  • Manufacturer Part #WCVL3037K10
4.7 out of 5 Customer Rating
Brand image
Westcraft

30 x 36 in. 9 mic Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCVL3037K10
  • Item #7677076
  • Manufacturer Part #WCVL3037K10
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Height
36 in
Package Quantity
Case of 500
Thickness
9 mic
Weight
12-19/25 lb
Width
30 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Resin
Material Type
HDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889350386