This product requires certification to purchase.

33 x 39 in. 1.5 mil Can Liner in Clear (Case of 100)

Westcraft

33 x 39 in. 1.5 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL333915C
  • Item #7198861
  • Manufacturer Part #143261
4.7 out of 5 Customer Rating
Brand image
Westcraft

33 x 39 in. 1.5 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL333915C
  • Item #7198861
  • Manufacturer Part #143261
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Premium quality resin
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
33 gal
Height
39 in
Package Quantity
Case of 100
Thickness
1.5 mil
Weight
13-59/100 lb
Width
33 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889363393