This product requires certification to purchase.

37 x 46 in. 14 mic Can Liner in Natural (Case of 250)

Westcraft

37 x 46 in. 14 mic Can Liner in Natural (Case of 250)

  • Fast #
  • Part #WCH374614N
  • Item #7677051
  • Manufacturer Part #WCH374614N
4 out of 5 Customer Rating
Brand image
Westcraft

37 x 46 in. 14 mic Can Liner in Natural (Case of 250)

  • Fast #
  • Part #WCH374614N
  • Item #7677051
  • Manufacturer Part #WCH374614N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Strong and dependable
  • Tight seal to prevent leakage
  • High density
  • Used for soft or non-sharp refuse
  • Requires Certification
Dimensions & Measurements
Capacity
44 gal
Height
46 in
Package Quantity
Case of 250
Thickness
14 mic
Weight
15-16/25 lb
Width
37 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Natural
Material
Plastic, Resin
Material Type
HDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889350133