This product requires certification to purchase.

38 x 58 in. 1.8 mil Can Liner in Black (Case of 100)

Westcraft

38 x 58 in. 1.8 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL385818K
  • Item #5025009
  • Manufacturer Part #CL385818K
3.8 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 1.8 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL385818K
  • Item #5025009
  • Manufacturer Part #CL385818K
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
60 gal
Height
58 in
Package Quantity
Case of 100
Thickness
1.8 mil
Weight
32.95 lb
Width
38 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889362846