This product requires certification to purchase.

38 x 58 in. 2 mil Can Liner in Black (Case of 100)

Westcraft

38 x 58 in. 2 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL3858200K
  • Item #9842501
  • Manufacturer Part #WCL3858200K
5 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 2 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL3858200K
  • Item #9842501
  • Manufacturer Part #WCL3858200K
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
60 gal
Height
58 in
Package Quantity
Case of 100
Thickness
2 mil
Width
38 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889889046