38 x 63 in. 2.5 mil Can Liner in Black (Case of 50)
38 x 63 in. 2.5 mil Can Liner in Black (Case of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 63 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Product Type:
- Can Liner
- Thickness:
- 2.5 mil
- UPC:
- 781889349700
- Weight:
- 19-19/20 lb
- Width:
- 38 in