This product requires certification to purchase.

4 in. Steel Security Door Hinge in Matte Black (Pack of 3)

Westcraft

4 in. Steel Security Door Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #HDH4053U19
  • Item #9263733
  • Manufacturer Part #HDH4053U19
4 out of 5 Customer Rating
Brand image
Westcraft

4 in. Steel Security Door Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #HDH4053U19
  • Item #9263733
  • Manufacturer Part #HDH4053U19
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • Masonite Hole Pattern
  • #9 x 1" Type 17 Self Drilling Wood Screws
  • Three Hinges with 24 Screws
  • One Button, Removable Pin
  • Requires Certification
Dimensions & Measurements
Length
4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
Application
Residential
UPC
781889621714