This product requires certification to purchase.

4 in. Steel Spring Door Hinge in Satin Brass (Pack of 2)

Westcraft

4 in. Steel Spring Door Hinge in Satin Brass (Pack of 2)

  • Fast #
  • Part #HDH4092U4
  • Item #9263750
  • Manufacturer Part #HDH4092U4
5 out of 5 Customer Rating
Brand image
Westcraft

4 in. Steel Spring Door Hinge in Satin Brass (Pack of 2)

  • Fast #
  • Part #HDH4092U4
  • Item #9263750
  • Manufacturer Part #HDH4092U4
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable Tension Spring Hinge
  • UL Certified
  • 5/8 inch Radius Corners
  • Masonite Hole Pattern
  • #10 x 1" Type 17 Self Drilling Wood Screws
  • Two Hinges with 16 Screws
  • Requires Certification
Dimensions & Measurements
Length
4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Warranty & Product Information
Application
Residential
UPC
781889621882