This product requires certification to purchase.

40 x 46 in. 0.58 mil Can Liner in Black (Case of 250)

Westcraft

40 x 46 in. 0.58 mil Can Liner in Black (Case of 250)

  • Fast #
  • Part #WCL404658K
  • Item #7677104
  • Manufacturer Part #WCL4046.58K
5 out of 5 Customer Rating
Brand image
Westcraft

40 x 46 in. 0.58 mil Can Liner in Black (Case of 250)

  • Fast #
  • Part #WCL404658K
  • Item #7677104
  • Manufacturer Part #WCL4046.58K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
45 gal
Height
46 in
Package Quantity
Case of 250
Thickness
0.58 mil
Weight
17-79/100 lb
Width
40 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889350669