This product requires certification to purchase.

40 x 46 in. 0.8 mil Can Liner in White (Case of 100)

Westcraft

40 x 46 in. 0.8 mil Can Liner in White (Case of 100)

  • Fast #
  • Part #WCL40468W
  • Item #7677086
  • Manufacturer Part #WCL4046.8W
5 out of 5 Customer Rating
Brand image
Westcraft

40 x 46 in. 0.8 mil Can Liner in White (Case of 100)

  • Fast #
  • Part #WCL40468W
  • Item #7677086
  • Manufacturer Part #WCL4046.8W
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Whites
Color Finish Name:
White
Height:
46 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.8 mil
UPC:
781889350485
Weight:
9-81/100 lb
Width:
40 in