This product requires certification to purchase.

40 x 46 in. 1.5 mil SCS-Certified Can Liner in Black (Case of 100)

Westcraft

40 x 46 in. 1.5 mil SCS-Certified Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL404615KSCS
  • Item #11535931
  • Manufacturer Part #WCL404615KSCS
4.3 out of 5 Customer Rating
Brand image
Westcraft

40 x 46 in. 1.5 mil SCS-Certified Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL404615KSCS
  • Item #11535931
  • Manufacturer Part #WCL404615KSCS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SCS Recycled Content Certified
  • Linear Low Density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
45 gal
Height
46 in
Package Quantity
Case of 100
Thickness
1.5 mil
Width
40 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
199242000128