This product requires certification to purchase.

42 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

This product has been replaced by

No image available
RP Lighting CCY WC 42 FAN 5BLD HUGR BN W/LHT KT
Manufacturer Part #RP-FF425HBN
Westcraft

42 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FF425HBN
  • Item #7775698
  • Manufacturer Part #294243
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
RP Lighting CCY WC 42 FAN 5BLD HUGR BN W/LHT KT
Manufacturer Part #RP-FF425HBN
Westcraft

42 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FF425HBN
  • Item #7775698
  • Manufacturer Part #294243
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three speed reversible motor
  • Includes light kit
  • Reversible blade finish
  • Glass height: 4.6"
  • Glass width: 9.4"
  • Cannot be mounted on a sloped ceiling
  • Rated for dry locations
  • Remote not included
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
42 in
CFM
1300 ft3/min
Height
8-1/10 in
Characteristics & Features
Ceiling Fan Blade Finish
Maple/Walnut
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted Opal
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fan Speeds
3
Lumens
600
Number Of Hours
10000 hr
Volts
120V
Watts
38 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
UL 507
UPC
781889354889