This product requires certification to purchase.

42 in. 5-Blade Indoor Ceiling Fan in White

This product has been replaced by

No image available
RP Lighting CCY WC 42 FAN 5BLD HUGR WH W/LHT KT
Manufacturer Part #RP-FF425WH
Westcraft

42 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #FF425WH
  • Item #7775692
  • Manufacturer Part #FF425WH
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
RP Lighting CCY WC 42 FAN 5BLD HUGR WH W/LHT KT
Manufacturer Part #RP-FF425WH
Westcraft

42 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #FF425WH
  • Item #7775692
  • Manufacturer Part #FF425WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 29
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three speed reversible motor
  • Includes light kit
  • Reversible blade finish
  • Glass height: 4.6"
  • Glass width: 9"
  • Cannot be mounted on a sloped ceiling
  • Rated for dry locations
  • Remote not included
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
42 in
CFM
3129 ft3/min
Height
13-1/10 in
Characteristics & Features
Ceiling Fan Blade Finish
Maple/White
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
Opal
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fan Speeds
3
Lumens
600
Number Of Hours
10000 hr
Volts
120V
Watts
6.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
UL 507
UPC
781889354834