This product requires certification to purchase.

44 x 55 in. 1.6 mil Can Liner in Grey (Case of 100)

Westcraft

44 x 55 in. 1.6 mil Can Liner in Grey (Case of 100)

  • Fast #
  • Part #WCL445516G
  • Item #7175225
  • Manufacturer Part #112235
5 out of 5 Customer Rating
Brand image
Westcraft

44 x 55 in. 1.6 mil Can Liner in Grey (Case of 100)

  • Fast #
  • Part #WCL445516G
  • Item #7175225
  • Manufacturer Part #112235
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification
Dimensions & Measurements
Capacity
56 gal
Height
55 in
Package Quantity
Case of 100
Thickness
1.6 mil
Weight
22.5 lb
Width
44 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
098241006752