This product requires certification to purchase.

46 x 50 in. 1.35 mil Can Liner in Black (Case of 100)

Westcraft

46 x 50 in. 1.35 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL4650135KFP
  • Item #9833001
  • Manufacturer Part #WCL46501.35KFP
3.1 out of 5 Customer Rating
Brand image
Westcraft

46 x 50 in. 1.35 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL4650135KFP
  • Item #9833001
  • Manufacturer Part #WCL46501.35KFP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Premium quality resin
  • Linear Low Density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
56 gal
Height
50 in
Package Quantity
Case of 100
Thickness
1.35 mil
Width
46 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Resin
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
781889886021