This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Brushed Chrome

This product has been replaced by

No image available
RP Lighting Miseno 52"" 5 Blade LED Indoor Ceiling Fan. Brushed Chrome. CCY WC 52 FAN 5BLD CHRME W/LGHT KIT
Manufacturer Part #RP-FF525C
Westcraft

52 in. 5-Blade Indoor Ceiling Fan in Brushed Chrome

  • Fast #
  • Part #FF525C
  • Item #7775693
  • Manufacturer Part #FF525C
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
RP Lighting Miseno 52"" 5 Blade LED Indoor Ceiling Fan. Brushed Chrome. CCY WC 52 FAN 5BLD CHRME W/LGHT KIT
Manufacturer Part #RP-FF525C
Westcraft

52 in. 5-Blade Indoor Ceiling Fan in Brushed Chrome

  • Fast #
  • Part #FF525C
  • Item #7775693
  • Manufacturer Part #FF525C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three speed reversible motor
  • Includes integrated LED light kit
  • Dimmable
  • Glass height: 3.1"
  • Glass width: 10.2"
  • Can be mounted on a sloped ceiling up to a 15 degree angle
  • Rated for dry locations
  • Remote not included
  • Requires Certification
Dimensions & Measurements
Blade Pitch
10.5°
Blade Span
52 in
CFM
2951 ft3/min
Height
17-1/10 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Grey Wood
Color Finish Category
Chromes
Color Finish Name
Brushed Chrome
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
White Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Steel
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fan Speeds
3
Lumens
1450
Number Of Hours
10000 hr
Volts
120V
Watts
22 W
Warranty & Product Information
CEC Compliant
For Sale in CA
CSA Certified
CSA-C22.2 No. 113
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
UL 507
UPC
781889354841