This product requires certification to purchase.

Ball Knob Passage Door Lock in Satin Nickel

Westcraft

Ball Knob Passage Door Lock in Satin Nickel

  • Fast #
  • Part #HLK0204U15
  • Item #8940325
  • Manufacturer Part #HLK0204U15
4.8 out of 5 Customer Rating
Brand image
Westcraft

Ball Knob Passage Door Lock in Satin Nickel

  • Fast #
  • Part #HLK0204U15
  • Item #8940325
  • Manufacturer Part #HLK0204U15
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Requires Certification
Dimensions & Measurements
Depth
2-7/8 in
Height
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Knob, Passage Knob
Handle Material
Stainless Steel
Handle Type
Passage
Material
Brass, Stainless Steel, Steel, Zinc, Metal
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade
3
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
781889404027


Recommended Accessories