This product requires certification to purchase.

Deadbolt Drive Latch in Satin Nickel

Westcraft

Deadbolt Drive Latch in Satin Nickel

  • Fast #
  • Part #HLK9905U15
  • Item #8940337
  • Manufacturer Part #HLK9905U15
4.1 out of 5 Customer Rating
Brand image
Westcraft

Deadbolt Drive Latch in Satin Nickel

  • Fast #
  • Part #HLK9905U15
  • Item #8940337
  • Manufacturer Part #HLK9905U15
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Weight
0.24 lb
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Lock Type
Deadbolt
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
781889404140