This product requires certification to purchase.

Door Kit in Oil Rubbed Bronze

Westcraft

Door Kit in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5000DR2ORB
  • Item #9503159
  • Manufacturer Part #HBD5000DR2ORB
5 out of 5 Customer Rating
Brand image
Westcraft

Door Kit in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5000DR2ORB
  • Item #9503159
  • Manufacturer Part #HBD5000DR2ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of steel.
  • Used to add a second door to a single rail.
  • Rail and door not included.
  • Wheel: 2-3/4" diameter.
  • Steel 1-1/4" diameter roller bearings.
  • Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Plastic, Steel
Material Type
Nylon
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.14 2013 Grade 1
Application
Residential
Product Type
Door Kit
UL Listed
No
UPC
781889817933