This product requires certification to purchase.

Door Kit in Stainless Steel

Westcraft

Door Kit in Stainless Steel

  • Fast #
  • Part #HBD6060DR2SS
  • Item #9503158
  • Manufacturer Part #HBD6060DR2SS
4.8 out of 5 Customer Rating
Brand image
Westcraft

Door Kit in Stainless Steel

  • Fast #
  • Part #HBD6060DR2SS
  • Item #9503158
  • Manufacturer Part #HBD6060DR2SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to add a second door to a Single Rail
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Plastic, Steel
Material Type
304, Nylon
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.14 2013 Grade 1
Application
Residential
Product Type
Door Kit
UL Listed
No
UPC
781889817926