This product requires certification to purchase.

Flat Ball Knob Entrance Lock in Matte Black

Westcraft

Flat Ball Knob Entrance Lock in Matte Black

  • Fast #
  • Part #HLK0301U19
  • Item #8940297
  • Manufacturer Part #HLK0301U19
3.6 out of 5 Customer Rating
Brand image
Westcraft

Flat Ball Knob Entrance Lock in Matte Black

  • Fast #
  • Part #HLK0301U19
  • Item #8940297
  • Manufacturer Part #HLK0301U19
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Handle Material
Stainless Steel
Handle Type
Knob
Lock Type
Entrance Lock
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 2017
Application
Residential
UL Listed
No
UPC
781889403747


Recommended Accessories