This product requires certification to purchase.

Flat Bar Lever Dummy Door Lock in Matte Black

Westcraft

Flat Bar Lever Dummy Door Lock in Matte Black

  • Fast #
  • Part #HLK1305U19
  • Item #8940312
  • Manufacturer Part #HLK1305U19
3.4 out of 5 Customer Rating
Brand image
Westcraft

Flat Bar Lever Dummy Door Lock in Matte Black

  • Fast #
  • Part #HLK1305U19
  • Item #8940312
  • Manufacturer Part #HLK1305U19
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Lever, Dummy Lever
Handle Material
Zinc Alloy
Handle Type
Lever
Material
Brass, Stainless Steel, Zinc, Steel
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 2017
Application
Residential
UL Listed
No
UPC
781889403891