This product requires certification to purchase.

Heavy Hinge Pin Doorstop in Polished Chrome

Westcraft

Heavy Hinge Pin Doorstop in Polished Chrome

  • Fast #
  • Part #HDS03US26
  • Item #9606829
  • Manufacturer Part #HDS03US26
4.7 out of 5 Customer Rating
Brand image
Westcraft

Heavy Hinge Pin Doorstop in Polished Chrome

  • Fast #
  • Part #HDS03US26
  • Item #9606829
  • Manufacturer Part #HDS03US26
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Installed on Door Hinge
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Stop Type
Hinge Pin Door Stop
Material
Die Cast
Warranty & Product Information
UPC
781889851432