This product requires certification to purchase.

Flat Bar Lever Privacy Door Lock in Matte Black

Westcraft

Lorton Flat Bar Lever Privacy Door Lock in Matte Black

  • Fast #
  • Part #HLK2203U19X
  • Item #12183187
  • Manufacturer Part #HLK2203U19X
4.6 out of 5 Customer Rating
Brand image
Westcraft

Lorton Flat Bar Lever Privacy Door Lock in Matte Black

  • Fast #
  • Part #HLK2203U19X
  • Item #12183187
  • Manufacturer Part #HLK2203U19X
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-9/16 in
Height
2-9/16 in
Length
4-1/4 in
Thickness
1-3/8 in - 1-3/4 in
Width
5-11/16 in
Characteristics & Features
Collection
Lorton
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc Alloy, Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Security Grade
3
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 Grade 3
Application
Residential
UL Listed
No
UPC
199242072712