This product requires certification to purchase.

48 in. x 250 ft. Bubble Wrap in Clear

Westcraft

Polyair Durabubble® 48 in. x 250 ft. Bubble Wrap in Clear

  • Fast #
  • Part #WCDBL48S24P12
  • Item #7958566
  • Manufacturer Part #DBL48S24P12
4.3 out of 5 Customer Rating
Brand image
Westcraft

Polyair Durabubble® 48 in. x 250 ft. Bubble Wrap in Clear

  • Fast #
  • Part #WCDBL48S24P12
  • Item #7958566
  • Manufacturer Part #DBL48S24P12
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
250 ft
Thickness
0.5 in
Width
48 in
Characteristics & Features
Collection
Polyair Durabubble®
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Bubble Wrap
UPC
781889380093