This product requires certification to purchase.

Premier Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze

This product has been replaced by

Westcraft Oil Rubbed Bronze Flat Bar Lever Entrance Door Lock
Westcraft Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze
Manufacturer Part #HLK2201U10BX
Westcraft

Premier Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2201U10B
  • Item #8940386
  • Manufacturer Part #HLK2201U10B
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Westcraft Oil Rubbed Bronze Flat Bar Lever Entrance Door Lock
Westcraft Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze
Manufacturer Part #HLK2201U10BX
Westcraft

Premier Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2201U10B
  • Item #8940386
  • Manufacturer Part #HLK2201U10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Handle Material
Zinc Alloy
Handle Type
Lever
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential
UL Listed
No
UPC
781889404638


Recommended Accessories