This product requires certification to purchase.

Premier Round Rod Lever Dummy Door Lock in Polished Chrome

This product has been replaced by

Westcraft Polished Chrome Round Rod Lever Dummy Door Lever
Westcraft Round Rod Dummy Door Lever in Polished Chrome
Manufacturer Part #HLK2105U26X
Westcraft

Premier Round Rod Lever Dummy Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2105U26
  • Item #8940380
  • Manufacturer Part #HLK2105U26
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Westcraft Polished Chrome Round Rod Lever Dummy Door Lever
Westcraft Round Rod Dummy Door Lever in Polished Chrome
Manufacturer Part #HLK2105U26X
Westcraft

Premier Round Rod Lever Dummy Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2105U26
  • Item #8940380
  • Manufacturer Part #HLK2105U26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Lever, Dummy Lever
Handle Material
Zinc Alloy
Handle Type
Lever
Material
Brass, Stainless Steel, Steel, Zinc, Metal
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
Application
Residential
UL Listed
No
UPC
781889404577